Motion
HU1
Split Taper Hub - Fits U1 Bushings
MI ITEM #00226969
MFR #HU1
Price$4,713.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits U1 Bushings
MI ITEM #00226969
MFR #HU1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,713.19/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7 in
  • Bushing Size
    U1
  • Hub Bore Diameter
    6 in
  • Keyway Size
    1-1/4 (Width) in
  • Outside Diameter
    8-1/2 in
  • Overall Length
    5-5/8 in
  • Pilot Diameter
    8-1/4 in
  • Screw Thread Size
    5/8-11 in
  • Weight
    44.54

Details

  • Bore Type
    Inch
  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog Number
    HU1 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289124817
  • Material
    Sintered Steel, Malleable Iron or Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs

Overview

Mfr description
HU1 STEEL HUB
  • Browning full line of steel hubs Browning steel hubs available for split taper bushing and available in minumum bore Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text