Motion
HU2
Split Taper Hub - Fits U2 Bushings
MI ITEM #00226970
MFR #HU2
Price$7,048.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits U2 Bushings
MI ITEM #00226970
MFR #HU2

Mfr description
HU2 STEEL HUB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,048.05/each

Specifications

Dimensions

  • Bolt Circle Diameter
    7 in
  • Bushing Size
    U2
  • Hub Bore Diameter
    6 in
  • Keyway Size
    1-1/4 (Width) in
  • Outside Diameter
    8-1/2 in
  • Overall Length
    8-5/8 in
  • Pilot Diameter
    8-1/4 in
  • Screw Thread Size
    5/8-11 in
  • Weight
    68.50 lbs

Details

  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog Number
    HU2 HUB
  • Manufacturer Upc Number
    662289254842
  • Material
    Steel
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)