Motion
HW1
Split Taper Hub - Fits W1 Bushings
MI ITEM #00226971
MFR #HW1
Price$10,860.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits W1 Bushings
MI ITEM #00226971
MFR #HW1

Mfr description
HW1 STEEL HUB
  • Exceptional Quality and Performance in Browning Chain Meets ANSI performance standards. Rigid manufacturing processes result in a fully-featured chain. Available from Stock
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,860.61/each

Specifications

Dimensions

  • Bolt Circle Diameter
    10 in
  • Bushing Size
    W1
  • Hub Bore Diameter
    8-1/2 in
  • Keyway Size
    1-1/4 (Width) in
  • Length Through Bore
    8.6250 in, 219.07 mm
  • Outside Diameter
    12-1/2 in
  • Overall Length
    6-3/8 in
  • Pilot Diameter
    12-1/4 in
  • Screw Thread Size
    3/4-10 in
  • Weight
    119.20

Details

  • Bore Type
    Inch
  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog Number
    HW1 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289234806
  • Material
    Sintered Steel, Malleable Iron or Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    4
  • Product Type
    Split Taper Bushing Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)