Motion
HB80
Split Taper Hub - Fits B Bushings
MI ITEM #00226975
MFR #HB80
Your Price$524.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits B Bushings
MI ITEM #00226975
MFR #HB80

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$524.34/each(List $629.21)

Overview

Mfr description
HB80 TYPE B HUBS
  • Browning full line of steel hubs Browning steel hubs available for split taper bushing and available in minumum bore Available from Stock

Specifications

  • Bushing Size
    B
  • Material
    Sintered Steel, Malleable Iron or Ductile Iron
  • Outside Diameter
    5 in
  • Pilot Diameter
    4-7/8 in
  • Hub Bore Diameter
    80 mm
  • Overall Length
    2-1/16 in
  • Bore Type
    Inch
  • Hub Bore Type
    Finished with No Keyway
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    HB80 HUB
  • Manufacturer Upc Number
    662289154913
  • Mounting Type
    Conventional
  • Weight
    11.68
  • Product Type
    Split Taper Bushing Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text