Motion
HB1
Split Taper Hub - Fits B Bushings
MI ITEM #00227019
MFR #HB1
Price$379.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Taper Hub - Fits B Bushings
MI ITEM #00227019
MFR #HB1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$379.80/each

Specifications

Dimensions

  • Bolt Circle Diameter
    3-1/8 in
  • Bore Diameter
    2.623
  • Bushing Size
    B
  • Hub Bore Diameter
    2.623 in
  • Keyway Size
    1/2 (Width) in
  • Length Through Bore
    1.3125 in, 33.34 mm
  • Outside Diameter
    3-7/8 in
  • Overall Length
    1-5/16 in
  • Pilot Diameter
    3-3/4 in
  • Screw Thread Size
    5/16-18 in
  • Weight
    2.36

Details

  • Bore Type
    Inch
  • Hub Bore Type
    Finished with Keyway
  • Manufacturer Catalog Number
    HB1 HUB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289700271
  • Material
    Sintered Steel, Malleable Iron or Ductile Iron
  • Mounting Type
    Conventional
  • Number Of Bolt Holes
    3
  • Product Type
    Split Taper Bushing Hubs

Overview

Mfr description
HB1 STEEL HUB
  • Browning full line of steel hubs Browning steel hubs available for split taper bushing and available in minumum bore Available from Stock

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought