Motion
H 978 10 SPL B

BROWNING
H 978 10 SPL B

Split Taper Bushing - H Bushing, 0.9780-10 Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00227023
MFR #H 978 10 SPL B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
H 978 10 SPL B

Split Taper Bushing - H Bushing, 0.9780-10 Bore, 2.5000 in Flg OD, 1.2500 in LTB, Steel Material
MI ITEM #00227023
MFR #H 978 10 SPL B

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H X .978-10INV SPLINE BORE BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.

Specifications

  • Bushing Size
    H
  • Bore Type
    Spline-10B
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Flange Type
    Solid Flange
  • Length Through Bore
  • Barrel Diameter Large End
  • Screw Torque
    95 in
  • Barrel Diameter Small End
    1.57 in
  • Bolt Circle Diameter
    2 in
  • Number Of Bolt Holes
    2
  • Screw Thread Size
    1/4 in
  • Screw Length
    3/4 in
  • Manufacturer Catalog Number
    H 978 10 SPL B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289253784
  • UPC_NO
    662289253784
  • Weight
    0.65
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text