Motion
Q2  1 3/8 6 SPL B

BROWNING
Q2 1 3/8 6 SPL B

Split Taper Bushing - Q2 Bushing, 1-3/8-6 Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
MI ITEM #00227035
MFR #Q2 1 3/8 6 SPL B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
Q2 1 3/8 6 SPL B

Split Taper Bushing - Q2 Bushing, 1-3/8-6 Bore, 4.1250 in Flg OD, 3.5000 in LTB, Steel Material
MI ITEM #00227035
MFR #Q2 1 3/8 6 SPL B

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
Q2 X 1-3/8 -6B SPLINE BORE BUSHING
  • Lifetime Warranty - If this bushing ever fails Browning will replace it Free of charge.
  • Solid Flange & Double Split Barrel - Assures better concentricity to the shaft.
  • Key to Key Drive - With keys on both the shaft and product to provide the strongest possible drive.

Specifications

  • Bushing Size
    Q2
  • Bore Type
    Spline-6B
  • Keyway Size
    5/16 x 5/32
  • Bore Diameter
  • Material
    Steel
  • Flange Outside Diameter
  • Flange Thickness
  • Flange Type
    Solid Flange
  • Length Through Bore
  • Barrel Diameter Large End
  • Screw Torque
    348 in
  • Barrel Diameter Small End
    2.7032 in
  • Bolt Circle Diameter
    3-3/8 in
  • Number Of Bolt Holes
    3
  • Screw Thread Size
    3/8 in
  • Screw Length
    1-1/4 in
  • Manufacturer Catalog Number
    Q2 1 3/8 6 SPL B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289303915
  • UPC_NO
    662289303915
  • Weight
    5.38
  • Mounting Type
    Conventional

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text