Motion
1108 X 3/4-IK  BUSHING

DODGE
1108 X 3/4-IK BUSHING

Taper Lock Bushing - 1108 Series, 3/4 in Bore, 3/16 x 3/16 in Keyway, Sintered Steel Material
Mi Item #00227156
MFR #1108 X 3/4-IK BUSHING
Price$30.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1108 X 3/4-IK BUSHING

Taper Lock Bushing - 1108 Series, 3/4 in Bore, 3/16 x 3/16 in Keyway, Sintered Steel Material
Mi Item #00227156
MFR #1108 X 3/4-IK BUSHING

Mfr description
1108 3/4 INTEGRAL KEY TL BUSH 119369
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.98/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Bushing Size
    1108
  • Keyway Size
    3/16 x 3/16 in
  • Length Through Bore  
    0.8750 in
  • Weight
    0.27 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)