Motion
1108 X 1-IK  BUSHING

DODGE
1108 X 1-IK BUSHING

Taper Lock Bushing - 1108 Series, 1 in Bore, 1/4 x 3/16 in Keyway, Sintered Steel Material
MI ITEM #00227158
MFR #1108 X 1-IK BUSHING
Price$28.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1108 X 1-IK BUSHING

Taper Lock Bushing - 1108 Series, 1 in Bore, 1/4 x 3/16 in Keyway, Sintered Steel Material
MI ITEM #00227158
MFR #1108 X 1-IK BUSHING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.25/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Bushing Size
    1108
  • Keyway Size
    1/4 x 3/16 in
  • Length Through Bore  
    0.8750 in
  • Weight
    0.2 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
1108 1" INTEGRAL KEY TL BUSH 119373

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought