Motion
1210 X 1 3/16-IK  BUSHING

DODGE
1210 X 1 3/16-IK BUSHING

Taper Lock Bushing - 1210 Series, 1-3/16 in Bore, 1/4 x 1/4 in Keyway, Sintered Steel Material
Mi Item #00227164
MFR #1210 X 1 3/16-IK BUSHING
Price$26.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1210 X 1 3/16-IK BUSHING

Taper Lock Bushing - 1210 Series, 1-3/16 in Bore, 1/4 x 1/4 in Keyway, Sintered Steel Material
Mi Item #00227164
MFR #1210 X 1 3/16-IK BUSHING

Mfr description
1210 1+3/16 INTEGR KEY TL BUSH 119202
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.10/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bushing Size
    1210
  • Keyway Size
    1/4 x 1/4 in
  • Length Through Bore  
    1.0000 in
  • Weight
    0.59 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)