Motion
2012 X 1 1/8-IK  BUSHING

DODGE
2012 X 1 1/8-IK BUSHING

Taper Lock Bushing - 2012 Series, 1-1/8 in Bore, 1/4 x 1/4 in Keyway, Sintered Steel Material
MI ITEM #00227181
MFR #2012 X 1 1/8-IK BUSHING
Price$42.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012 X 1 1/8-IK BUSHING

Taper Lock Bushing - 2012 Series, 1-1/8 in Bore, 1/4 x 1/4 in Keyway, Sintered Steel Material
MI ITEM #00227181
MFR #2012 X 1 1/8-IK BUSHING

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$42.42/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Bushing Size
    2012
  • Keyway Size
    1/4 x 1/4 in
  • Length Through Bore  
    1.2500 in
  • Weight
    1.5 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings

Overview

Mfr description
2012 1-1/8 INTEGRAL KEY TL BUSH 119251

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought