Motion
2012 X 1 7/16-IK  BUSHING

DODGE
2012 X 1 7/16-IK BUSHING

Taper Lock Bushing - 2012 Series, 1.4375 in Bore, 3/8 x 3/16 in Keyway, Sintered Steel Material
Mi Item #00227186
MFR #2012 X 1 7/16-IK BUSHING
Price$43.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2012 X 1 7/16-IK BUSHING

Taper Lock Bushing - 2012 Series, 1.4375 in Bore, 3/8 x 3/16 in Keyway, Sintered Steel Material
Mi Item #00227186
MFR #2012 X 1 7/16-IK BUSHING

Mfr description
2012 1-7/16 INTEGRAL KEY TL BUSH 119256
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.77/each

Specifications

Dimensions

  • Bolt Circle Diameter
    2.63 in
  • Bore Diameter  
    1.4375 in
  • Bushing Size
    2012
  • Keyway Size
    3/8 x 3/16 in
  • Length Through Bore  
    1-1/4 in
  • Max Hub Outside Diameter
    3.88 (Steel) in, 4.38 (Class 30 Gray Iron) in
  • Outside Diameter  
    2-3/4 in
  • Screw Length
    7/8 in
  • Screw Thread Size
    7/16 in
  • Weight
    1.24 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Screw Torque
    280 in
  • Torque Capacity
    7150 in
  • UPC_NO
    782475097203
  • Wrench Torque
    280 in/lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)