Motion
2517 X 2-1/2-IK

DODGE
2517 X 2-1/2-IK

Taper Lock Bushing - 2517 Series, 2-1/2 in Bore, 5/8 x 1/2 in Keyway, Sintered Steel Material
Mi Item #00227207
MFR #2517 X 2-1/2-IK
Price$72.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2517 X 2-1/2-IK

Taper Lock Bushing - 2517 Series, 2-1/2 in Bore, 5/8 x 1/2 in Keyway, Sintered Steel Material
Mi Item #00227207
MFR #2517 X 2-1/2-IK

Mfr description
2517 2-1/2 INTEGR KEY TL BUSH 119132
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.75/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/2 in
  • Bushing Size
    2517
  • Keyway Size
    5/8 x 1/2 in
  • Length Through Bore  
    1.7500 in
  • Weight
    1.92 lbs

Details

  • Bore Type
    Finished Bore
  • Material
    Sintered Steel
  • Number Of Bolt Holes
    2
  • Product Type
    Taper Locking Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)