Motion
SC-55-F
SC-55-F Ruland - Set Screw Collar - SC Series, Solid, Steel, Plain, 3.4375 in Bore, 4.7500 in OD, 1.1250 in Width
Mi Item #00227234
MFR #SC-55-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SC-55-F Ruland - Set Screw Collar - SC Series, Solid, Steel, Plain, 3.4375 in Bore, 4.7500 in OD, 1.1250 in Width
Mi Item #00227234
MFR #SC-55-F

Mfr description
SC-55-F SET SCREW SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    3100 lb
  • Bore Diameter
    3.4375 in
  • Bore Size
    3.4375 in
  • Forged Set Screw
    1/2-13x5/8 in
  • Outside Diameter
    4.7500 in
  • Screw Length
    0.6250 in
  • Screw Size
    1/2-13x5/8
  • Weight
    2.700 lb
  • Width
    1.1250 in

Details

  • Bore Tolerance
    +.0010 / +.004 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Black Oxide
  • Grade
    1215 Lead-Free
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Set Screw
  • Locknut Finish
    Black Oxide
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +350 F
  • Screw / Locking Style
    Socket Set Screw
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Type Series
    SC
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452901968
  • Width Tolerance
    +.003 / -.010 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)