Motion
SC-6-A
SC-6-A Ruland - Set Screw Collar - SC Series, Solid, Aluminum, Plain, 0.3750 in Bore, 0.7500 in OD, 0.3750 in Width
Mi Item #00227237
MFR #SC-6-A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SC-6-A Ruland - Set Screw Collar - SC Series, Solid, Aluminum, Plain, 0.3750 in Bore, 0.7500 in OD, 0.3750 in Width
Mi Item #00227237
MFR #SC-6-A

Mfr description
SC-6-A SET SCREW SHAFT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Axial Load
    950 lb
  • Bore Diameter
    0.3750 in
  • Bore Size
    0.3750 in
  • Forged Set Screw
    1/4-20x3/16 in
  • Outside Diameter
    0.7500 in
  • Screw Length
    0.1875 in
  • Screw Size
    1/4-20x3/16
  • Weight
    0.010 lb
  • Width
    0.3750 in

Details

  • Bore Tolerance
    +.0005 / +.002 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish
    Bright
  • Grade
    2024
  • Harmonization Code
    8483608000
  • Installation Instructions
  • Locking Device
    Set Screw
  • Locknut Finish
    Bright
  • Manufacturer Product Page
  • Material
    Aluminum
  • Product Type
    Shaft Collars
  • Rated Temperature
    -40 to +225 F
  • Screw / Locking Style
    Socket Set Screw
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Type Series
    SC
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • UPC_NO
    63452901973
  • Width Tolerance
    +.003 / -.010 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)