Motion
3/16 SOLID STEEL COLLAR

DODGE
3/16 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 0.1875 in Bore, 0.4375 in OD, 0.2500 in Width
MI ITEM #00227243
MFR #3/16 SOLID STEEL COLLAR
List Price$4.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3/16 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 0.1875 in Bore, 0.4375 in OD, 0.2500 in Width
MI ITEM #00227243
MFR #3/16 SOLID STEEL COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4.58/each for your price

Overview

Mfr description
3/16 STEEL SET COLLAR 040001

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.1875 in
  • Construction
    Solid
  • Outside Diameter
    0.4375 in
  • Width
    0.2500 in
  • Material
    Steel
  • Screw / Locking Style
    One Set Screw
  • Weight
    0.01 lbs
  • Manufacturer Catalog Number
    040001
  • UPC_NO
    782475019281
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text