Motion
LSC 4 SHAFT COLLAR

LOVEJOY INC
LSC 4 SHAFT COLLAR

Shaft Collar - LSC Series, One Piece - Solid, Steel - Zinc Plated, Plain, 0.2500 in ID, 0.5000 in OD, 0.3125 in Wide
MI ITEM #00227260
MFR #LSC 4 SHAFT COLLAR
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LSC 4 SHAFT COLLAR

Shaft Collar - LSC Series, One Piece - Solid, Steel - Zinc Plated, Plain, 0.2500 in ID, 0.5000 in OD, 0.3125 in Wide
MI ITEM #00227260
MFR #LSC 4 SHAFT COLLAR

Mfr description
LSC-4-SHAFT COLLAR
  • Zinc Plated, Lovejoy shaft collars are precision machined for the best possible fit.
  • Standard steel collars are made from highest quality cold finished steel bar stock and zinc plated for corrosion resistance and outstanding appearance.
  • All Lovejoy shaft collars use socket cup point set screws for ease of installation and best possible holding strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.23/each

Specifications

Dimensions

  • Bore Diameter
    0.2500 in
  • Outside Diameter
    0.5000 in
  • Weight
    0.01 lbs
  • Width
    0.3125 in

Details

  • Additional Details
    Zinc Plated, Lovejoy shaft collars are precision machined for the best possible fit. Standard steel collars are made from highest quality cold finished steel bar stock and zinc plated for corrosion resistance and outstanding appearance. All Lovejoy shaft collars use socket cup point set screws for ease of installation and best possible holding strength.
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    68514417509
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • Type Series
    LSC
  • UPC_NO
    685144175090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)