Motion
SC31 STL SET SCREW COL

BOSTON GEAR
SC31 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 0.3125 in Bore, 0.6250 in OD, 0.3125 in Width
MI ITEM #00227264
MFR #SC31 STL SET SCREW COL
Your Price$22.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SC31 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 0.3125 in Bore, 0.6250 in OD, 0.3125 in Width
MI ITEM #00227264
MFR #SC31 STL SET SCREW COL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22.94/each(List $28.54)

Overview

Mfr description
SC31 STL SET SCREW COL

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.3125 in
  • Construction
    Solid
  • Outside Diameter
    0.6250 in
  • Width
    0.3125 in
  • Material
    Steel
  • Screw / Locking Style
    One Set Screw
  • Weight
    0.02 lbs
  • Manufacturer Catalog Number
    SC31 STL SET SCREW COL
  • UPC_NO
    781711677001
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text