Motion
5/16 SOLID STEEL COLLAR

DODGE
5/16 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 0.3125 in Bore, 0.6250 in OD, 0.3438 in Width
Mi Item #00227267
MFR #5/16 SOLID STEEL COLLAR
Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5/16 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 0.3125 in Bore, 0.6250 in OD, 0.3438 in Width
Mi Item #00227267
MFR #5/16 SOLID STEEL COLLAR

Mfr description
5/16 STEEL SET COLLAR 040003
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.03/each

Specifications

Dimensions

  • Bore Diameter
    0.3125 in
  • Outside Diameter
    0.6250 in
  • Weight
    0.04 lbs
  • Width
    0.3438 in

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    040003
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    782475019304
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)