Motion
SC37 STL SET SCREW COL

BOSTON GEAR
SC37 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 0.3750 in Bore, 0.7500 in OD, 0.3750 in Width
MI ITEM #00227275
MFR #SC37 STL SET SCREW COL
Your Price$17.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SC37 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 0.3750 in Bore, 0.7500 in OD, 0.3750 in Width
MI ITEM #00227275
MFR #SC37 STL SET SCREW COL

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$17.62/each(List $24.72)

Overview

Mfr description
SC37 STL SET SCREW COL

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.3750 in
  • Construction
    Solid
  • Outside Diameter
    0.7500 in
  • Width
    0.3750 in
  • Material
    Steel
  • Screw / Locking Style
    One Set Screw
  • Weight
    0.04 lbs
  • Manufacturer Catalog Number
    SC37 STL SET SCREW COL
  • UPC_NO
    781711677018
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text