Motion
1/2  SOLID STEEL COLLAR

DODGE
1/2 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 0.5000 in Bore, 1.0000 in OD, 0.4375 in Width
MI ITEM #00227300
MFR #1/2 SOLID STEEL COLLAR
Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1/2 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 0.5000 in Bore, 1.0000 in OD, 0.4375 in Width
MI ITEM #00227300
MFR #1/2 SOLID STEEL COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3.35/each

Specifications

Dimensions

  • Bore Diameter
    0.5000 in
  • Outside Diameter
    1.0000 in
  • Weight
    0.07 lbs
  • Width
    0.4375 in

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    040006
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    782475019335

Overview

Mfr description
1/2 STEEL SET COLLAR 040006

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text