Motion
9/16 SOLID STEEL COLLAR

DODGE
9/16 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 0.5625 in Bore, 1.0000 in OD, 0.4375 in Width
MI ITEM #00227311
MFR #9/16 SOLID STEEL COLLAR
List Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
9/16 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 0.5625 in Bore, 1.0000 in OD, 0.4375 in Width
MI ITEM #00227311
MFR #9/16 SOLID STEEL COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6.70/each for your price

Overview

Mfr description
9/16 STEEL SET COLLAR 040007

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.5625 in
  • Construction
    Solid
  • Outside Diameter
    1.0000 in
  • Width
    0.4375 in
  • Material
    Steel
  • Screw / Locking Style
    One Set Screw
  • Weight
    0.06 lbs
  • Manufacturer Catalog Number
    040007
  • UPC_NO
    782475019342
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text