Specifications
Dimensions
- Axial Load950 lb
- Bore Diameter0.5625 in
- Bore Size0.5625 in
- Forged Set Screw1/4-20x1/4 in
- Outside Diameter1.0000 in
- Screw Length0.2500 in
- Screw Size1/4-20x1/4
- Weight0.070 lb
- Width0.4380 in
Details
- Bore Tolerance+.0005 / +.002 in
- Bore TypePlain
- ConstructionSolid
- FinishBlack Oxide
- Grade1215 Lead-Free
- Harmonization Code8483608000
- Installation Instructions
- Locking DeviceSet Screw
- Locknut FinishBlack Oxide
- Manufacturer Product Page
- MaterialSteel
- Product TypeShaft Collars
- Rated Temperature-40 to +350 F
- Screw / Locking StyleSocket Set Screw
- Screw FinishBlack Oxide
- Screw MaterialAlloy Steel
- Type SeriesSC
- Typical ApplicationGuiding, Spacing, Component Alignment, Mechanical Stop, Mounting
- UPC_NO63452901988
- Width Tolerance+.003 / -.010 in