Motion
LSC 13 SHAFT COLLAR

LOVEJOY INC
LSC 13 SHAFT COLLAR

Shaft Collar - LSC Series, One Piece - Solid, Steel - Zinc Plated, Plain, 0.8125 in ID, 1.2500 in OD, 0.5625 in Wide
Mi Item #00227360
MFR #LSC 13 SHAFT COLLAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LSC 13 SHAFT COLLAR

Shaft Collar - LSC Series, One Piece - Solid, Steel - Zinc Plated, Plain, 0.8125 in ID, 1.2500 in OD, 0.5625 in Wide
Mi Item #00227360
MFR #LSC 13 SHAFT COLLAR

Mfr description
LSC-13-SHAFT COLLAR
  • Zinc Plated
  • Lovejoy shaft collars are precision machined for the best possible fit.
  • Standard steel collars are made from highest quality cold finished steel bar stock and zinc plated for corrosion resistance and outstanding appearance.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    0.8125 in
  • Outside Diameter
    1.2500 in
  • Weight
    0.25 lbs
  • Width
    0.5625 in

Details

  • Additional Details
    Zinc Plated, Lovejoy shaft collars are precision machined for the best possible fit. Standard steel collars are made from highest quality cold finished steel bar stock and zinc plated for corrosion resistance and outstanding appearance. All Lovejoy shaft collars use socket cup point set screws for ease of installation and best possible holding strength.
  • Bore Type
    Plain
  • Construction
    Solid
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    68514417518
  • Manufacturer Product Page
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • Type Series
    LSC
  • UPC_NO
    685144175182
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)