Motion
SC93 STL SET SCREW COL

BOSTON GEAR
SC93 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 0.9375 in Bore, 1.5000 in OD, 0.5625 in Width
MI ITEM #00227375
MFR #SC93 STL SET SCREW COL
List Price$56.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SC93 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 0.9375 in Bore, 1.5000 in OD, 0.5625 in Width
MI ITEM #00227375
MFR #SC93 STL SET SCREW COL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$56.60/each for your price

Overview

Mfr description
SC93 STL SET SCREW COL

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.9375 in
  • Construction
    Solid
  • Outside Diameter
    1.5000 in
  • Width
    0.5625 in
  • Material
    Steel
  • Screw / Locking Style
    One Set Screw
  • Weight
    0.22 lbs
  • Manufacturer Catalog Number
    SC93 STL SET SCREW COL
  • UPC_NO
    781711677100
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text