Motion
15/16 SOLID STEEL COLLAR

DODGE
15/16 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 0.9375 in Bore, 1.6250 in OD, 0.5625 in Width
MI ITEM #00227378
MFR #15/16 SOLID STEEL COLLAR
List Price$10.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15/16 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 0.9375 in Bore, 1.6250 in OD, 0.5625 in Width
MI ITEM #00227378
MFR #15/16 SOLID STEEL COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.64/each for your price

Overview

Mfr description
15/16 STEEL SET COLLAR 040013

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    0.9375 in
  • Construction
    Solid
  • Outside Diameter
    1.6250 in
  • Width
    0.5625 in
  • Material
    Steel
  • Screw / Locking Style
    One Set Screw
  • Weight
    0.16 lbs
  • Manufacturer Catalog Number
    040013
  • UPC_NO
    782475019403
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text