Motion
6L100
1" Steel Set-Screw Type Shaft Collars Plain Premium
Mi Item #00227395
MFR #6L100
Price$20.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Steel Set-Screw Type Shaft Collars Plain Premium
Mi Item #00227395
MFR #6L100

Mfr description
6L100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.91/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Outside Diameter
    1.6250 in
  • Screw Length
    0.3750 in
  • Screw Size
    5/16-18 x 3/8
  • Weight
    0.22 lb

Details

  • Finish
    Plain
  • Material
    Steel
  • Package Qty
    1
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Socket Set Screw
  • Screw Material
    Alloy Steel
  • Style
    Premium
  • UPC_NO
    662786010767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)