Motion
SC125 STL SET SCREW COL

BOSTON GEAR
SC125 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 1.2500 in Bore, 2.0000 in OD, 0.6875 in Width
MI ITEM #00227430
MFR #SC125 STL SET SCREW COL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SC125 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 1.2500 in Bore, 2.0000 in OD, 0.6875 in Width
MI ITEM #00227430
MFR #SC125 STL SET SCREW COL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.2500 in
  • Outside Diameter
    2.0000 in
  • Weight
    0.37 lbs
  • Width
    0.6875 in

Details

  • Construction
    Solid
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SC125 STL SET SCREW COL
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    781711677155

Overview

Mfr description
SC125 STL SET SCREW COL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text