Motion
1  5/16 SOLID STEEL COLLAR

DODGE
1 5/16 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 1.3125 in Bore, 2.1250 in OD, 0.6875 in Width
MI ITEM #00227445
MFR #1 5/16 SOLID STEEL COLLAR
Price$19.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 5/16 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 1.3125 in Bore, 2.1250 in OD, 0.6875 in Width
MI ITEM #00227445
MFR #1 5/16 SOLID STEEL COLLAR

Mfr description
1+5/16 STEEL SET COLLAR 040019
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.48/each

Specifications

Dimensions

  • Bore Diameter
    1.3125 in
  • Outside Diameter
    2.1250 in
  • Weight
    0.40 lbs
  • Width
    0.6875 in

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    040019
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    782475019465

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)