Specifications
Dimensions
- Axial Load2100 lb
- Bore Diameter1.3750 in
- Bore Size1.3750 in
- Forged Set Screw3/8-16x3/8 in
- Outside Diameter2.1250 in
- Screw Length0.3750 in
- Screw Size3/8-16x3/8
- Weight0.440 lb
- Width0.7500 in
Details
- Bore Tolerance+.0005 / +.003 in
- Bore TypePlain
- ConstructionSolid
- FinishBlack Oxide
- Harmonization Code8483608000
- Installation Instructions
- Locking DeviceSet Screw
- Locknut FinishBlack Oxide
- Manufacturer Product Page
- MaterialSteel
- Product TypeShaft Collars
- Rated Temperature-40 to +350 F
- Screw / Locking StyleSocket Set Screw
- Screw FinishBlack Oxide
- Screw MaterialAlloy Steel
- Type SeriesSC
- Typical ApplicationGuiding, Spacing, Component Alignment, Mechanical Stop, Mounting
- UPC_NO63452901899
- Width Tolerance+.003 / -.010 in
Overview
Mfr description
SC-22-F SET SCREW SHAFT COLLAR