Motion
SC150 STL SET SCREW COL

BOSTON GEAR
SC150 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 1.5000 in Bore, 2.2500 in OD, 0.7500 in Width
MI ITEM #00227475
MFR #SC150 STL SET SCREW COL
Price$95.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SC150 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 1.5000 in Bore, 2.2500 in OD, 0.7500 in Width
MI ITEM #00227475
MFR #SC150 STL SET SCREW COL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$95.73/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.2500 in
  • Weight
    0.47 lbs
  • Width
    0.7500 in

Details

  • Construction
    Solid
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SC150 STL SET SCREW COL
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    781711677193

Overview

Mfr description
SC150 STL SET SCREW COL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text