Motion
1  1/2  SOLID STEEL COLLAR

DODGE
1 1/2 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 1.5000 in Bore, 2.2500 in OD, 0.7500 in Width
MI ITEM #00227478
MFR #1 1/2 SOLID STEEL COLLAR
Price$12.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 1/2 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 1.5000 in Bore, 2.2500 in OD, 0.7500 in Width
MI ITEM #00227478
MFR #1 1/2 SOLID STEEL COLLAR

Mfr description
1-1/2 STEEL SET COLLAR 040022
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.41/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Outside Diameter
    2.2500 in
  • Weight
    0.44 lbs
  • Width
    0.7500 in

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    040022
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    782475019496

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)