Motion
1  5/8  SOLID STEEL COLLAR

DODGE
1 5/8 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 1.6250 in Bore, 2.5000 in OD, 0.8125 in Width
MI ITEM #00227500
MFR #1 5/8 SOLID STEEL COLLAR
Your Price$20.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 5/8 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 1.6250 in Bore, 2.5000 in OD, 0.8125 in Width
MI ITEM #00227500
MFR #1 5/8 SOLID STEEL COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$20.95/each(List $28.91)

Overview

Mfr description
1-5/8 STEEL SET COLLAR 040024

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.6250 in
  • Construction
    Solid
  • Outside Diameter
    2.5000 in
  • Width
    0.8125 in
  • Material
    Steel
  • Screw / Locking Style
    One Set Screw
  • Weight
    0.64 lbs
  • Manufacturer Catalog Number
    040024
  • UPC_NO
    782475019519
  • Finish Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text