Motion
LSC 28 SHAFT COLLAR

LOVEJOY INC
LSC 28 SHAFT COLLAR

Shaft Collar - LSC Series, One Piece - Solid, Steel - Zinc Plated, Plain, 1.7500 in ID, 2.6250 in OD, 0.8750 in Wide
MI ITEM #00227526
MFR #LSC 28 SHAFT COLLAR
Your Price$45.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LSC 28 SHAFT COLLAR

Shaft Collar - LSC Series, One Piece - Solid, Steel - Zinc Plated, Plain, 1.7500 in ID, 2.6250 in OD, 0.8750 in Wide
MI ITEM #00227526
MFR #LSC 28 SHAFT COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.67/each(List $63.02)

Overview

Mfr description
LSC-28-SHAFT COLLAR
  • Zinc Plated, Lovejoy shaft collars are precision machined for the best possible fit.
  • Standard steel collars are made from highest quality cold finished steel bar stock and zinc plated for corrosion resistance and outstanding appearance.
  • All Lovejoy shaft collars use socket cup point set screws for ease of installation and best possible holding strength.

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    1.7500 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    2.6250 in
  • Width
    0.8750 in
  • Material
    Steel
  • Type Series
    LSC
  • Screw / Locking Style
    One Set Screw
  • Weight
    0.88 lbs
  • Manufacturer Product Page
  • Manufacturer Catalog Number
    68514417533
  • UPC_NO
    685144175335
  • Additional Details
    Zinc Plated, Lovejoy shaft collars are precision machined for the best possible fit. Standard steel collars are made from highest quality cold finished steel bar stock and zinc plated for corrosion resistance and outstanding appearance. All Lovejoy shaft collars use socket cup point set screws for ease of installation and best possible holding strength.
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text