Motion
SC193 STL SET SCREW COL

BOSTON GEAR
SC193 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 1.9375 in Bore, 3.0000 in OD, 0.8750 in Width
Mi Item #00227543
MFR #SC193 STL SET SCREW COL
Price$171.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SC193 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 1.9375 in Bore, 3.0000 in OD, 0.8750 in Width
Mi Item #00227543
MFR #SC193 STL SET SCREW COL

Mfr description
SC193 STL SET SCREW COL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$171.33/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outside Diameter
    3.0000 in
  • Weight
    1.02 lbs
  • Width
    0.8750 in

Details

  • Construction
    Solid
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SC193 STL SET SCREW COL
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    781711677261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)