Motion
SC-32-F
SC-32-F Ruland - Set Screw Collar - SC Series, Solid, Steel, Plain, 2.0000 in Bore, 3.0000 in OD, 0.8750 in Width
MI ITEM #00227562
MFR #SC-32-F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SC-32-F Ruland - Set Screw Collar - SC Series, Solid, Steel, Plain, 2.0000 in Bore, 3.0000 in OD, 0.8750 in Width
MI ITEM #00227562
MFR #SC-32-F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC-32-F SET SCREW SHAFT COLLAR

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.0000 in
  • Bore Type
    Plain
  • Construction
    Solid
  • Outside Diameter
    3.0000 in
  • Bore Size
    2.0000 in
  • Width
    0.8750 in
  • Material
    Steel
  • Type Series
    SC
  • Screw / Locking Style
    Socket Set Screw
  • Locknut Finish
    Black Oxide
  • Finish
    Black Oxide
  • Forged Set Screw
    1/2-13x1/2 in
  • Screw Finish
    Black Oxide
  • Screw Material
    Alloy Steel
  • Screw Size
    1/2-13x1/2
  • Axial Load
    2900 lb
  • Bore Tolerance
    +.0005 / +.003 in
  • Rated Temperature
    -40 to +350 F
  • Width Tolerance
    +.003 / -.010 in
  • Weight
    0.990 lb
  • Harmonization Code
    8483608000
  • Typical Application
    Guiding, Spacing, Component Alignment, Mechanical Stop, Mounting
  • Manufacturer Product Page
  • Installation Instructions
  • UPC_NO
    63452901922
  • Screw Length
    0.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text