Motion
2  3/16 SOLID STEEL COLLAR

DODGE
2 3/16 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 2.1875 in Bore, 3.2500 in OD, 0.9375 in Width
MI ITEM #00227568
MFR #2 3/16 SOLID STEEL COLLAR
Price$30.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 3/16 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 2.1875 in Bore, 3.2500 in OD, 0.9375 in Width
MI ITEM #00227568
MFR #2 3/16 SOLID STEEL COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$30.16/each

Specifications

Dimensions

  • Bore Diameter
    2.1875 in
  • Outside Diameter
    3.2500 in
  • Weight
    1.15 lbs
  • Width
    0.9375 in

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    040030
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    782475019571

Overview

Mfr description
2-3/16 STEEL SET COLLAR 040030

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text