Motion
SC225 STL SET SCREW COL

BOSTON GEAR
SC225 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 2.2500 in Bore, 3.2500 in OD, 0.9375 in Width
MI ITEM #00227574
MFR #SC225 STL SET SCREW COL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SC225 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 2.2500 in Bore, 3.2500 in OD, 0.9375 in Width
MI ITEM #00227574
MFR #SC225 STL SET SCREW COL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SC225 STL SET SCREW COL

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.2500 in
  • Construction
    Solid
  • Outside Diameter
    3.2500 in
  • Width
    0.9375 in
  • Material
    Steel
  • Screw / Locking Style
    One Set Screw
  • Weight
    1.14 lbs
  • Manufacturer Catalog Number
    SC225 STL SET SCREW COL
  • UPC_NO
    781711677308
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text