Motion
2  1/2  SOLID STEEL COLLAR

DODGE
2 1/2 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 2.5000 in Bore, 3.5000 in OD, 1.0000 in Width
MI ITEM #00227599
MFR #2 1/2 SOLID STEEL COLLAR
Price$62.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 1/2 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 2.5000 in Bore, 3.5000 in OD, 1.0000 in Width
MI ITEM #00227599
MFR #2 1/2 SOLID STEEL COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$62.36/each

Specifications

Dimensions

  • Bore Diameter
    2.5000 in
  • Outside Diameter
    3.5000 in
  • Weight
    1.28 lbs
  • Width
    1.0000 in

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    040033
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    782475019601

Overview

Mfr description
2-1/2 STEEL SET COLLAR 040033

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text