Motion
SC293 STL SET SCREW COL

BOSTON GEAR
SC293 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 2.9375 in Bore, 4.2500 in OD, 1.1250 in Width
Mi Item #00227607
MFR #SC293 STL SET SCREW COL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
SC293 STL SET SCREW COL

Set Screw Collar - Solid, Steel, 2.9375 in Bore, 4.2500 in OD, 1.1250 in Width
Mi Item #00227607
MFR #SC293 STL SET SCREW COL

Mfr description
SC293 STL SET SCREW COL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    4.2500 in
  • Weight
    2.35 lbs
  • Width
    1.1250 in

Details

  • Construction
    Solid
  • Finish Coating
    Zinc Plated
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    SC293 STL SET SCREW COL
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    One Set Screw
  • UPC_NO
    781711677384
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)