Motion
2 15/16 SOLID STEEL COLLAR

DODGE
2 15/16 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 2.9375 in Bore, 4.2500 in OD, 1.1250 in Width
Mi Item #00227610
MFR #2 15/16 SOLID STEEL COLLAR
Price$67.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 15/16 SOLID STEEL COLLAR

Set Screw Collar - Solid, Steel, 2.9375 in Bore, 4.2500 in OD, 1.1250 in Width
Mi Item #00227610
MFR #2 15/16 SOLID STEEL COLLAR

Mfr description
2-15/16 STEEL SET COLLAR 040034
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$67.30/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    4.2500 in
  • Weight
    1.79 lbs
  • Width
    1.1250 in

Details

  • Construction
    Solid
  • Finish Coating
    Black Oxide
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    040034
  • Material
    Steel
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Solid One Piece - Iron
  • UPC_NO
    782475019618
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)