Motion
1 15/16 SOLID IRON COLLAR

DODGE
1 15/16 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 1.9375 in Bore, 3.3750 in OD, 1.3750 in Width
Mi Item #00227616
MFR #1 15/16 SOLID IRON COLLAR
Price$95.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
1 15/16 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 1.9375 in Bore, 3.3750 in OD, 1.3750 in Width
Mi Item #00227616
MFR #1 15/16 SOLID IRON COLLAR

Mfr description
1-15/16 SOLID IRON SET COLLAR 010020
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.69/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Outside Diameter
    3.3750 in
  • Weight
    2.12 lbs
  • Width
    1.3750 in

Details

  • Construction
    Solid
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    010020
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Solid One Piece - Iron
  • UPC_NO
    782475007776
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)