Motion
2  7/16 SOLID IRON COLLAR

DODGE
2 7/16 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 2.4375 in Bore, 4.2500 in OD, 1.5000 in Width
Mi Item #00227624
MFR #2 7/16 SOLID IRON COLLAR
Price$96.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 7/16 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 2.4375 in Bore, 4.2500 in OD, 1.5000 in Width
Mi Item #00227624
MFR #2 7/16 SOLID IRON COLLAR

Mfr description
2-7/16 SOLID IRON SET COLLAR 010028
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.72/each

Specifications

Dimensions

  • Bore Diameter
    2.4375 in
  • Outside Diameter
    4.2500 in
  • Weight
    3.83 lbs
  • Width
    1.5000 in

Details

  • Construction
    Solid
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    010028
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Solid One Piece - Iron
  • UPC_NO
    782475007806
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)