Motion
2  1/2  SOLID IRON COLLAR

DODGE
2 1/2 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 2.5000 in Bore, 4.2500 in OD, 1.5000 in Width
MI ITEM #00227626
MFR #2 1/2 SOLID IRON COLLAR
List Price$137.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 1/2 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 2.5000 in Bore, 4.2500 in OD, 1.5000 in Width
MI ITEM #00227626
MFR #2 1/2 SOLID IRON COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$137.05/each for your price

Overview

Mfr description
2-1/2 SOLID IRON SET COLLAR 010029

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    2.5000 in
  • Construction
    Solid
  • Outside Diameter
    4.2500 in
  • Width
    1.5000 in
  • Material
    Iron
  • Screw / Locking Style
    Solid One Piece - Iron
  • Weight
    3.50 lbs
  • Manufacturer Catalog Number
    010029
  • UPC_NO
    782475007813

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text