Motion
2 15/16 SOLID IRON COLLAR

DODGE
2 15/16 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 2.9375 in Bore, 5.0000 in OD, 1.6250 in Width
Mi Item #00227631
MFR #2 15/16 SOLID IRON COLLAR
Price$146.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
2 15/16 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 2.9375 in Bore, 5.0000 in OD, 1.6250 in Width
Mi Item #00227631
MFR #2 15/16 SOLID IRON COLLAR

Mfr description
2-15/16 SOLID IRON SET COLLAR 010036
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$146.31/each

Specifications

Dimensions

  • Bore Diameter
    2.9375 in
  • Outside Diameter
    5.0000 in
  • Weight
    5.49 lbs
  • Width
    1.6250 in

Details

  • Construction
    Solid
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    010036
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Solid One Piece - Iron
  • UPC_NO
    782475007837
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)