Motion
3  3/16 SOLID IRON COLLAR

DODGE
3 3/16 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 3.1875 in Bore, 5.5000 in OD, 1.6250 in Width
MI ITEM #00227633
MFR #3 3/16 SOLID IRON COLLAR
Price$224.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3 3/16 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 3.1875 in Bore, 5.5000 in OD, 1.6250 in Width
MI ITEM #00227633
MFR #3 3/16 SOLID IRON COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$224.68/each

Specifications

Dimensions

  • Bore Diameter
    3.1875 in
  • Outside Diameter
    5.5000 in
  • Weight
    6.42 lbs
  • Width
    1.6250 in

Details

  • Construction
    Solid
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    010039
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Solid One Piece - Iron
  • UPC_NO
    782475007844

Overview

Mfr description
3-3/16 SOLID IRON SET COLLAR 010039

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text