Motion
3 11/16 SOLID IRON COLLAR

DODGE
3 11/16 SOLID IRON COLLAR

Set Screw Collar - Solid, Steel, 3.6875 in Bore
Mi Item #00227638
MFR #3 11/16 SOLID IRON COLLAR
Price$274.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3 11/16 SOLID IRON COLLAR

Set Screw Collar - Solid, Steel, 3.6875 in Bore
Mi Item #00227638
MFR #3 11/16 SOLID IRON COLLAR

Mfr description
3-11/16 SOLID IRON SET COLLAR 010044
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$274.03/each

Specifications

Dimensions

  • Bore Diameter
    3.6875 in

Details

  • Construction
    Solid
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    010044
  • Material
    Steel
  • Product Type
    Shaft Collars
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)