Motion
4  7/16 SOLID IRON COLLAR

DODGE
4 7/16 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 4.4375 in Bore, 7.2500 in OD, 2.0000 in Width
MI ITEM #00227645
MFR #4 7/16 SOLID IRON COLLAR
Price$391.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4 7/16 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 4.4375 in Bore, 7.2500 in OD, 2.0000 in Width
MI ITEM #00227645
MFR #4 7/16 SOLID IRON COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$391.45/each

Specifications

Dimensions

  • Bore Diameter
    4.4375 in
  • Outside Diameter
    7.2500 in
  • Weight
    13.55 lbs
  • Width
    2.0000 in

Details

  • Construction
    Solid
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    010051
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Solid One Piece - Iron
  • UPC_NO
    782475007882

Overview

Mfr description
4-7/16 SOLID IRON SET COLLAR 010051

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text