Motion
5  7/16 SOLID IRON COLLAR

DODGE
5 7/16 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 5.4375 in Bore, 8.7500 in OD, 2.1250 in Width
MI ITEM #00227649
MFR #5 7/16 SOLID IRON COLLAR
List Price$582.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
5 7/16 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 5.4375 in Bore, 8.7500 in OD, 2.1250 in Width
MI ITEM #00227649
MFR #5 7/16 SOLID IRON COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$582.64/each for your price

Overview

Mfr description
5-7/16 SOLID IRON SET COLLAR 010055

Specifications

  • Product Type
    Shaft Collars
  • Locking Device
    Set Screw
  • Bore Diameter
    5.4375 in
  • Construction
    Solid
  • Outside Diameter
    8.7500 in
  • Width
    2.1250 in
  • Material
    Iron
  • Screw / Locking Style
    Solid One Piece - Iron
  • Weight
    20.30 lbs
  • Manufacturer Catalog Number
    010055
  • UPC_NO
    782475007905

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text