Motion
6       SOLID IRON COLLAR

DODGE
6 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 6.0000 in Bore, 9.1250 in OD, 3.2500 in Width
MI ITEM #00227653
MFR #6 SOLID IRON COLLAR
Price$733.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
6 SOLID IRON COLLAR

Set Screw Collar - Solid, Iron, 6.0000 in Bore, 9.1250 in OD, 3.2500 in Width
MI ITEM #00227653
MFR #6 SOLID IRON COLLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$733.93/each

Specifications

Dimensions

  • Bore Diameter
    6.0000 in
  • Outside Diameter
    9.1250 in
  • Weight
    22.82 lbs
  • Width
    3.2500 in

Details

  • Construction
    Solid
  • Locking Device
    Set Screw
  • Manufacturer Catalog Number
    010057
  • Material
    Iron
  • Product Type
    Shaft Collars
  • Screw / Locking Style
    Solid One Piece - Iron
  • UPC_NO
    782475007929

Overview

Mfr description
6 SOLID IRON SET COLLAR 010057

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text